
Wiper Motor 1000 Series - 12V - 1.5in Shaft - 80 degrees
Mfr # 36180
Zoro # G414658078
product price: $227.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36180
Zoro #
G414658078
UPC #
035028361802
Country of Origin
Unknown
Description
Wiper Motor 1000 Series - 12V - 1.5in Shaft - 80 degrees The 1000 Waterproof Wiper Motor has a fully sealed waterproof housing made of UV stabilized, high-temperature, high-impact thermoplastic. It powers 18in Deluxe arm and 18in Deluxe blade combination at sweep sets of 80 degree or less or 16in Deluxe arm and 16in Deluxe blade combinations at a sweep set of 110 degree.Features: Factory pre-set sweep of 80 degree or 110 degree adjustable to 50 degree, 65 degree, 80 degree or 110 degree 0.625in diameter shaft 16 mm 12 volt heavy-duty motor with anti-rotation drive shaft Knurled drive shaft and solid brass arm drive nut Coast to park with adjustable right or left self parking Retail version includes 5 amp fuse and holder on/off switch not included RF shielded circuitry Weight: 1.75 lbs Available in two shaft lengths: 1.5in and 2.5in includes .5in length of knurled arm fitting Measures approximately 6.625in L x 3.375inW x 2in D Stall torque: 55 in-lbs 63 kgf/cm; 6.2 Nm Stall current: 9.8-10.0 amps No load current: 0.8-1.2 amps+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.