Shop MARINCO
Create Account
Wiper Motor 1000 Series - 12V - 2.5" Shaft - 110°
- Mfr # 37110
- Zoro # G603532592
product price:
$
178.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 37110
- Zoro #
- G603532592
- UPC #
- 35028371108
- Country of Origin
- China
Description
Wiper Motor 1000 Series - 12V - 2.5" Shaft - 110°
The 1000 Waterproof Wiper Motor has a fully sealed waterproof housing made of UV stabilized, high-temperature, high-impact thermoplastic. It powers 18" Deluxe arm and 18" Deluxe blade combination at sweep sets of 80 degree or less or 16" Deluxe arm and 16" Deluxe blade combinations at a sweep set of 110 degree.
Features:
- Factory pre-set sweep of 80 degree or 110 degree adjustable to 50 degree, 65 degree, 80 degree or 110 degree
- 0.625" diameter shaft (16 mm)
- 12 volt heavy-duty motor with anti-rotation drive shaft
- Knurled drive shaft and solid brass arm drive nut
- Coast to park with adjustable right or left self parking
- Retail version includes 5 amp fuse and holder (on/off switch not included)
- RF shielded circuitry
- Weight: 1.75 lbs
- Available in two shaft lengths: 1.5" and 2.5" (includes .5" length of knurled arm fitting)
- Measures approximately 6.625" L x 3.375"W x 2" D
- Stall torque: 55 in-lbs (63 kgf/cm; 6.2 Nm)
- Stall current: 9.8-10.0 amps
- No load current: 0.8-1.2 amps+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.