Northwind Rectangular Serving Tray - Each
Mfr # 15012
Zoro # G216265801
product price: $95.29
/ea
Free Shipping & Returns
Key Features
Overall Depth
11 in
Overall Length (In.)
17 in
Color
Blue
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15012
Zoro #
G216265801
UPC #
8435436600692
Country of Origin
China
Dimensions
Overall Depth
11 in
Overall Length (In.)
17 in
Details
Color
Blue
Material
Melamine
Description
The Northwind rectangular tray, of top quality melamine, makes your meals and snacks easier and safer. For easy handling and carrying, this piece has two holes for picking it up as well as non-slip sides. This prevents glasses and other items from sliding or falling during maneuvers on board. Melamine products are designed for eating, not cooking. Not for use in the oven or microwave. Suitable for dishwashers. To preserve their shine, avoid using abrasive detergents
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.