Zoro Homepage
This item is Discontinued.
No Product Image Available

Lever Jack (Discontinued)

  • Mfr # BSLEVELJACK
  • Zoro # G508219383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSLEVELJACK
Zoro #
G508219383
UPC #
-
Country of Origin
Unknown

Description

Jacks are necessary outside or anytime you have uneven ground A level jack is a arge threaded rod with a wing nut and a welded steel plate called a base plate on the bottom Level jacks are a must for a safe, stable, level work platform Our jack is 24 inches in height which allows an adjustable range of 18 total inches This allows you to locate a platform where it might otherwise be impossible At six inches height, load rating is 13,013 lbs with a 4to1 safety margin At 18 inches the safe load rating is 8,838 lbs with a 4to1 safety margin See our scaffolding load test results here Scaffoldmart carries only a solidsteel scaffold jack, not a hollow jack like some other compaine Our wing nut is huge It's almost 95 in in length The longer the nut the easier it is to adjust it under load We use precision square top acme threads so you can spin the nut and it spins for several seconds which shows the precision mating we have achieved with our jack This is how we define quality Finally it's hard to have a precision thread and hot dip it because the thickness of the zinc interferes with the precision thread But we do cold zinc our jacks If you need to work on unleveled ground or an unleveled rooftop consider Scaffoldmart's swivel jacks They are very handy for working around a chimney where the roof They are 24 inches in total length The actual adjustment range is 18 inches of upward adjustment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.