Zoro Homepage
This item is Discontinued.
Marine Sport Lighting 27W Cree Led Drain Plug Light (Blue) 600Lm MS-27W-DP-B

27W Cree Led Drain Plug Light (Blue) 600Lm (Discontinued)

  • Mfr # MS-27W-DP-B
  • Zoro # G1601753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-27W-DP-B
Zoro #
G1601753
UPC #
812867028260
Country of Origin
China

Details

Light Technology
LED
Watts
27 W
Voltage
24V DC
Features
Water Proof, Standard 1/2" NPT Thread Type, Connected with 2m Cable; For Underwater Use Only; Aids in the Attraction of Fish
Light Placement - Vehicle Lighting
Under the Boat
Shape
Circle
Item
Drain Plug Lights
Rating
IP68
Light Color
Blue
Series
CREE

Description

(600 Lumens)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.