Zoro Homepage

40In 240-Watt Marine Led Light Bar - White

  • Mfr # MS240WWDS

  • Zoro # G1577019


product price: $473.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS240WWDS
Zoro #
G1577019
UPC #
817999028645
Country of Origin
China

Description

Dual Row Straight Light Bars with 3 watt CREE LEDs
. Operating Voltage: 9-30V DC
. Color Temperature: 6000K
. Lens material: PC
. Optional Beam: Flood / Spot / Combo
Waterproof Rate to 1m: IP67
. Optional Color: Black
. Material: Aluminum alloy painting
. Mounting Bracket: Alu firm bracket
. 50000+ hours life-span

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.