Desk-Style Permanent Marker, Chisel Tip, Red
Mfr # 7170907887
Zoro # G3038194
product price: $0.79
/eaSold in multiples of 144 for $113.76
Key Features
Color
Red
Tip Size
4.7625 mm
Standards
ACMI-AP, ASTM D4236
Features
Low-odor Ink, Quick-drying Ink, Rub Resistant, Permanent Ink, Fade Resistant, Water Resistant Ink, Non-toxic, Non Washable Ink, Cap-off Ink, Smooth Writing, Water Resistant, Wear Resistant
Marker Point Style
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170907887
Zoro #
G3038194
UPC #
071709078874
Country of Origin
Mexico
Dimensions
Tip Size
4.7625 mm
Details
Item
Desk-Style Permanent Marker,Chisel Tip,R
Color
Red
Standards
ACMI-AP, ASTM D4236
Features
Low-odor Ink, Quick-drying Ink, Rub Resistant, Permanent Ink, Fade Resistant, Water Resistant Ink, Non-toxic, Non Washable Ink, Cap-off Ink, Smooth Writing, Water Resistant, Wear Resistant
Marker Point Style
Chisel
Marker Point
Regular
Barrel Color
Red
Barrel Material
Plastic
Description
Desk-Style Permanent Marker,Chisel Tip,R, Markers Brand MARKS-A-LOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.