Large Desk-Style Permanent Marker, Chisel Tip, Orange
Mfr # 7170908883
Zoro # G3038133
product price: $0.80
/eaSold in multiples of 144 for $115.20
Key Features
Ink Color
Orange
Features
Permanent Ink
Number of Markers
1
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7170908883
Zoro #
G3038133
UPC #
071709088835
Country of Origin
Mexico
Details
Item
Permanent Marker
Ink Color
Orange
Features
Permanent Ink
Number of Markers
1
Cleanroom Standard
Not Cleanroom Certified
Irradiated
Non-Irradiated
Description
Permanent Marker, Markers Brand MARKS-A-LOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.