Shop MARK PRO
See all product information
Create Account
Inverted Marking Paint, Orange, Aerosol Cans, 12PK
- Mfr # 804433
- Zoro # G222920855
original price:Â $112.99 , new price: $101.99 , 9 percent off
new price:Â
$
101.99
/pk of 12, $8.50/ea
Free Shipping & Returns
Key Features
Size
17 oz
For Use With
Ground and Utiliy Marking
Features
Gloss Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804433
- Zoro #
- G222920855
- UPC #
- -
- Country of Origin
- United States
- Item
- Inverted Marking Paint
- Color
- Orange
- For Use With
- Ground and Utiliy Marking
- Features
- Gloss Finish
Dimensions
- Size
- 17 oz
Description
Inverted Marking Paint, Orange, Aerosol, 12 cans.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.