Shop MARKAL
Create Account
434-22101 2 Oz. Regular Flux Pastesolder
- Mfr # 434-22101
- Zoro # G704172864
product price:Â
$
32.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 434-22101
- Zoro #
- G704172864
- UPC #
- 48615221014
- Country of Origin
- United States
Description
2 Oz. Regular Flux Pastesolder:
All weather suPer detergent action cleans as it solders.
Non-acid, non-toxic, lead free.
Contains no zinc chloride.
Use with all common soft solders"cluding: tin-silver, 96/4, 94/6, 95/5, 50/50, 40/60 and 60/40; 61 for use with potable water.
Water soluble for faster flushing from pipe lines.
Physical Form: Paste or Gel.
Flash Point: 400.00 Temp F.
Specific Gravity: 1.1000.
Color: Amber.
Applicable Materials: CopPer, Brass, Galvanized Iron, Lead, Zinc, Tin, Silver, Nickel, Steel, Mild Steel, Terne Plate, Malleable Iron.
Usage: Soldering.
Quantity: 48 Per case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.