434-80129 5 x 0.5 x 0.18 in. Flat Soapstone Marker - Pack of 144
- Mfr # 434-80129
- Zoro # G204155343
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 434-80129
- Zoro #
- G204155343
- UPC #
- -
- Country of Origin
- China
Description
Features
- For the temporary marking of metal surfaces during welding and fabrication
- Made of all natural soapstone for superior marking
- Marks will not contaminate welds and are easily removed
- Pack of 144
- Color: White
- Shape: Flat
- Temp. Range Max: 150 deg F
- Type: Marking Chalk
- Size: 5 x 0.5 x 0.18 in.
- Weight: 12.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.