434-82832 F Fluorescent Red Paintstik Marker

  • Mfr # 434-82832
  • Zoro # G204172586
product price: 
$
75.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
434-82832
Zoro #
G204172586
UPC #
48615828329
Country of Origin
United States

Description

F Fluorescent Red Paintstik Marker:
  • Real paint" stick form.
  • Ultra high visibility colors.
  • Marks through oil and water.
  • Ideal for layout,"spection, and color coding.
  • Color: Fluorescent Red.
  • Diameter: 11/16".
  • Temp. Range: -50.0 Temp F (Min), 150.0 Temp F (Max).
  • Flash Point: 400.00 Temp F.
  • Specific Gravity: 1.0000 (Min).
  • Chemical Compound: Vegetable Oil.
  • Applicable Materials: Most Metals, Wood, Glass, Plastic, Concrete, Rubber, Cardboard, PaPer.
  • Packing Type: Box.
  • Quantity: 12 Per box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews