Gel Pen, Blue, Non-Erasable, PK12
- Mfr # 46720
- Zoro # G924146546
product price:Â
$
16.99
/pk of 12, $1.42/ea
Sold in multiples of 48Â pks for
$815.52
Key Features
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Pen Tip
0.5 mm
Refillable
Refillable
Ink Type
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46720
- Zoro #
- G924146546
- UPC #
- 10045888467207
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Latex-Free Cushion, Quick-Drying Ink
Details
- Barrel Material
- Plastic
- Includes Pen Cushion
- Cushion Included
- Pen Tip
- 0.5 mm
- Refillable
- Refillable
- Ink Type
- Gel
- Item
- Gel Pen
- Barrel Color
- Blue
- Features
- Latex-Free Cushion, Quick-Drying Ink
- Tip Type
- Fine
- Toxicity
- Non-Toxic
- Erasable
- Non-Erasable
- Cartridge Type
- Non-Pressurized
- Series
- SARASA X20
- Clip Type
- Pocket Clip
- Pen Grip
- Cushioned
Description
Gel Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Cushioned, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series SARASA X20, Features Latex-Free Cushion, Quick-Drying Ink, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.