Zoro Homepage

Carpenter's Pencil, Flat, 7 in L, Gray

  • Mfr # 96927G

  • Zoro # G408449354


product price: $1.29
/ea

Key Features

Length
17 3/4 cm
Width
6 1/4 in
Tip Size
3 mm
Pigment Color
Graphite
Core Hardness
Hard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96927G
Zoro #
G408449354
UPC #
048615969275
Country of Origin
United States

Dimensions

Length
17 3/4 cm
Width
6 1/4 in
Tip Size
3 mm

Details

Item
Carpenter's Pencil
Pigment Color
Graphite
Core Hardness
Hard
Includes
(12) Pencils
Body Shape
Flat
Product Type
Rough Carpenter's Pencil
Core Shape
Flat
Body Color
Brown
Body Material
Wood
Specialty Environment or Surface Conditions
Rough
Compatible Surfaces
Lumber, Masonry, Wood

Description

Carpenter's Pencil, Body Color Brown, Body Material Wood, Body Shape Flat, Compatible Surfaces Lumber, Masonry, Wood, Core Hardness Hard, Core Shape Flat, Includes (12) Pencils, Length 7 in, Pigment Color Gray, Product Type Carpenter's Pencil, Specialty Environment or Surface Conditions Rough Surfaces, Height 3/8 in, Width 6 1/4 in, Tip Size 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.