Crayon/MarkerHolder, 7-1/4inL, Black, Metal
Mfr # 85200G
Zoro # G108446912
product price: $30.59
/eaKey Features
Color
Black
Overall Length
18 3/8 cm
Pigment Permanence
Permanent
Compatible Surfaces
Aluminum, Iron, Rubber, Steel, Tires
Specialty Environment or Surface Conditions
Hot Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85200G
Zoro #
G108446912
UPC #
048615852003
Country of Origin
United States
Dimensions
Overall Length
18 3/8 cm
Details
Color
Black
Item
Holder
Pigment Permanence
Permanent
Compatible Surfaces
Aluminum, Iron, Rubber, Steel, Tires
Specialty Environment or Surface Conditions
Hot Surfaces
Housing Material
Metal Holder
Description
Crayon/MarkerHolder,7-1/4inL,Black,Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.