Ink Industrial Marker, Black, Bullet
Mfr # 96313G
Zoro # G608386534
product price: $4.29
/eaKey Features
Color
Black
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Tip Size
3 mm
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96313G
Zoro #
G608386534
UPC #
048615963136
Country of Origin
United States
Dimensions
Tip Size
3 mm
Overall Length
5 3/4 in
Tip Size Group
Medium
Details
Color
Black
Item
Temporary Ink Marker
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Standards
None
Dry Time
25 to 35 sec
Actuation Type
Valve
Features
Marks that are Removed Leave No Ghosting, UV Resistant, Weather Resistant, Will not Ghost or Bleed through when Painted Over
Includes
Plastic Cap with Pocket Clip
Removal Method
Water
Specialty Environment or Surface Conditions
General Purpose
Housing Attachment Style
Cap Clip
Compatible Surfaces
Aluminum, Glass, Iron, Steel
Rolls-Royce EMS 56752 Specification Compliance
No
Pigment Permanence
Removable
Pigment Material
Ink
Tip Protection Type
Clip-Cap
Housing Material
Metal
Description
Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) Yes, Dry Time 25 to 35 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Black, Pigment Material Ink
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.