Ink Industrial Marker, Black, Bullet
Mfr # 96323G
Zoro # G608386596
product price: $4.29
/eaKey Features
Color
Black
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Tip Size
3 mm
Actuation Type
Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96323G
Zoro #
G608386596
UPC #
048615963235
Country of Origin
United States
Dimensions
Tip Size
3 mm
Tip Size Group
Medium
Overall Length
5 3/4 in
Details
Color
Black
Item
Temporary Ink Marker
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Actuation Type
Valve
Standards
None
Features
Marks that are Removed Leave No Ghosting, UV Resistant, Weather Resistant, Will not Ghost or Bleed through when Painted Over
Dry Time
25 to 35 sec
Includes
Plastic Cap with Pocket Clip
Housing Attachment Style
Cap Clip
Pigment Material
Ink
Specialty Environment or Surface Conditions
General Purpose
Rolls-Royce EMS 56752 Specification Compliance
No
Tip Protection Type
Clip-Cap
Housing Material
Metal
Pigment Permanence
Removable
Compatible Surfaces
Aluminum, Glass, Iron, Steel
Removal Method
Detergent
Description
Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) Yes, Dry Time 25 to 35 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Black, Pigment Material Ink
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.