Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink Industrial Marker, Black, Bullet

  • Mfr # 96924G

  • Zoro # G200699728


product price: $8.79
/ea

Key Features

Features
Weather-Resistant, Wear-Resistant
Product Type
Ink Marker
Marking Tip Shape
Bullet
Pigment Material
Ink
Dry Erase (MERCH)
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96924G
Zoro #
G200699728
UPC #
048615969244
Country of Origin
United States

Details

Item
Aerospace Ink Marker Black
Features
Weather-Resistant, Wear-Resistant
Product Type
Ink Marker
Marking Tip Shape
Bullet
Pigment Material
Ink
Dry Erase (MERCH)
No
Pigment Color
Black
GE Nuclear and Aircraft Engine Specification Compliance
D50TF8
Rolls-Royce EMS 56752 Specification Compliance
Yes
Tip Protection Type
Snap-on Cap
Housing Attachment Style
Clip
Pigment Permanence
Permanent
Maximum Application Temperature
150 Degrees F
Housing Material
Metal
Compatible Surfaces
Metal
Minimum Application Temperature
-50 Degrees F
Reversible (MERCH)
No
Specialty Environment or Surface Conditions
Aerospace

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time 45 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance D50TF8, Housing Attachment Style Clip, Housing Material Metal, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Industrial Marker, Reversible (MERCH) No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.