Zoro Homepage

Ink Industrial Marker, Blue, Bullet

  • Mfr # 96315G

  • Zoro # G908386555


product price: $4.29
/ea

Key Features

Color
Blue
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Tip Size
3 mm
Features
Marks that are Removed Leave No Ghosting, UV Resistant, Weather Resistant, Will not Ghost or Bleed through when Painted Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96315G
Zoro #
G908386555
UPC #
048615963150
Country of Origin
United States

Dimensions

Tip Size
3 mm
Tip Size Group
Medium
Overall Length
5 3/4 in

Details

Color
Blue
Item
Temporary Ink Marker
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Features
Marks that are Removed Leave No Ghosting, UV Resistant, Weather Resistant, Will not Ghost or Bleed through when Painted Over
Standards
None
Includes
Plastic Cap with Pocket Clip
Actuation Type
Valve
Dry Time
25 to 35 sec
Pigment Material
Ink
Housing Material
Metal
Pigment Permanence
Removable
Housing Attachment Style
Cap Clip
Rolls-Royce EMS 56752 Specification Compliance
No
Tip Protection Type
Clip-Cap
Specialty Environment or Surface Conditions
General Purpose
Removal Method
Water
Compatible Surfaces
Aluminum, Glass, Iron, Steel

Description

Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) Yes, Dry Time 25 to 35 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Blue, Pigment Material Ink

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.