Zoro Homepage

Ink Industrial Marker, Green, Bullet

  • Mfr # 96316G

  • Zoro # G508386573


product price: $4.19
/ea

Key Features

Color
Green
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Tip Size
3 mm
Includes
Plastic Cap with Pocket Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96316G
Zoro #
G508386573
UPC #
048615963167
Country of Origin
United States

Dimensions

Tip Size
3 mm
Overall Length
5 3/4 in
Tip Size Group
Medium

Details

Color
Green
Item
Temporary Ink Marker
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Includes
Plastic Cap with Pocket Clip
Standards
None
Features
Marks that are Removed Leave No Ghosting, UV Resistant, Weather Resistant, Will not Ghost or Bleed through when Painted Over
Actuation Type
Valve
Dry Time
25 to 35 sec
Compatible Surfaces
Aluminum, Glass, Iron, Steel
Rolls-Royce EMS 56752 Specification Compliance
No
Specialty Environment or Surface Conditions
General Purpose
Housing Material
Metal
Removal Method
Water
Tip Protection Type
Clip-Cap
Housing Attachment Style
Cap Clip
Pigment Material
Ink
Pigment Permanence
Removable

Description

Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) Yes, Dry Time 25 to 35 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Green, Pigment Material Ink

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.