Ink Industrial Marker, Red, Bullet
Mfr # 96312G
Zoro # G408386512
product price: $4.29
/eaKey Features
Color
Red
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Tip Size
3 mm
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96312G
Zoro #
G408386512
UPC #
048615963129
Country of Origin
United States
Dimensions
Tip Size
3 mm
Tip Size Group
Medium
Overall Length
5 3/4 in
Details
Color
Red
Item
Temporary Ink Marker
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Standards
None
Dry Time
25 to 35 sec
Includes
Plastic Cap with Pocket Clip
Actuation Type
Valve
Features
Marks that are Removed Leave No Ghosting, UV Resistant, Weather Resistant, Will not Ghost or Bleed through when Painted Over
Pigment Permanence
Removable
Tip Protection Type
Clip-Cap
Pigment Material
Ink
Specialty Environment or Surface Conditions
General Purpose
Rolls-Royce EMS 56752 Specification Compliance
No
Removal Method
Water
Compatible Surfaces
Aluminum, Glass, Iron, Steel
Housing Attachment Style
Cap Clip
Housing Material
Metal
Description
Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) Yes, Dry Time 25 to 35 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Red, Pigment Material Ink
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.