Zoro Homepage

Ink Industrial Marker, Red, Bullet

  • Mfr # 96322G

  • Zoro # G508386535


product price: $4.19
/ea

Key Features

Color
Red
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Tip Size
3 mm
Dry Time
25 to 35 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96322G
Zoro #
G508386535
UPC #
048615963228
Country of Origin
United States

Dimensions

Tip Size
3 mm
Overall Length
5 3/4 in
Tip Size Group
Medium

Details

Color
Red
Item
Temporary Ink Marker
Tip Material
Polyethylene
Marking Tip Shape
Bullet
Dry Time
25 to 35 sec
Actuation Type
Valve
Features
Marks that are Removed Leave No Ghosting, UV Resistant, Weather Resistant, Will not Ghost or Bleed through when Painted Over
Includes
Plastic Cap with Pocket Clip
Standards
None
Removal Method
Detergent
Pigment Permanence
Removable
Compatible Surfaces
Aluminum, Glass, Iron, Steel
Housing Material
Metal
Housing Attachment Style
Cap Clip
Tip Protection Type
Clip-Cap
Pigment Material
Ink
Rolls-Royce EMS 56752 Specification Compliance
No
Specialty Environment or Surface Conditions
General Purpose

Description

Ink Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) Yes, Dry Time 25 to 35 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Red, Pigment Material Ink

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.