Liquid Paint Marker, Pink, Steel
Mfr # 96659
Zoro # G908446723
product price: $8.79
/eaKey Features
Color
Pink
Tip Material
Steel
Marking Tip Shape
Ball
Tip Size
1/8 in
Series
StylMark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96659
Zoro #
G908446723
UPC #
-
Country of Origin
France
Dimensions
Tip Size
1/8 in
Overall Length
6 1/4 in
Description
Liquid Paint Marker, Actuation Type Tube, Compatible Replacement Tip Not Applicable, Compatible Surfaces Aluminum, Glass, Iron, Plastic, PVC, Rubber, Steel, Dry Time 15 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Not Applicable, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Ball, Maximum Application Temperature 158 Degrees F, Maximum Performance Temperature 200 Degrees F, MIL Spec STD-2041D Compliance No
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.