Zoro Homepage

Liquid Paint Marker, Red, Acrylic

  • Mfr # 96882G

  • Zoro # G208446737


product price: $9.89
/ea

Key Features

Tip Material
Acrylic
Marking Tip Shape
Bullet
Tip Size
3 mm
Series
Paint-Riter
Features
Fast Drying Formula Leaves Wear, Weather and UV Resistant Marks, Xylene-Free Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96882G
Zoro #
G208446737
UPC #
048615968827
Country of Origin
United States

Dimensions

Tip Size
3 mm
Overall Length
2 1/4 in

Details

Color
Red
Item
Liquid Paint Markers
Tip Material
Acrylic
Marking Tip Shape
Bullet
Series
Paint-Riter
Features
Fast Drying Formula Leaves Wear, Weather and UV Resistant Marks, Xylene-Free Paint
Dry Time
33 sec
Standards
EDF PMUC, MIL STD 2041D, U.S. DOE RDT F-7-3T, U.S. Navy C3070
Actuation Type
Valve
Pigment Material
Paint
Compatible Replacement Tip
96867
MIL Spec STD-2041D Compliance
Yes
NSF Registered
No
Paint Marker Format
Marker
Housing Material
Aluminum
Minimum Performance Temperature
40 Degrees F
US DOE RDT-F7-3T Specification Compliance
Yes
Housing Attachment Style
Clip Cap
Rolls-Royce EMS 56752 Specification Compliance
No
US Navy C3070 Specification Compliance
Yes
Maximum Performance Temperature
350 Degrees F
Minimum Application Temperature
40 Degrees F
Pigment Permanence
Permanent
Maximum Application Temperature
150 Degrees F
Compatible Surfaces
Aluminum, Iron, Steel
Tip Protection Type
Clip-Cap
Specialty Environment or Surface Conditions
Non-Corrosive Environment

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip 96867, Compatible Surfaces Aluminum, Iron, Steel, Dry Time 33 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature 40 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.