Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Paint Marker, White, Acrylic

  • Mfr # 96892G

  • Zoro # G308447023


product price: $5.79
/ea

Key Features

Tip Material
Acrylic
Marking Tip Shape
Bullet
Tip Size
3 mm
Series
Paint-Riter
Actuation Type
Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96892G
Zoro #
G308447023
UPC #
048615968926
Country of Origin
United States

Dimensions

Tip Size
3 mm
Overall Length
2 1/4 in

Details

Color
White
Item
Liquid Paint Markers
Tip Material
Acrylic
Marking Tip Shape
Bullet
Series
Paint-Riter
Actuation Type
Valve
Dry Time
46 sec
Standards
GE D50TF8, Rolls-Royce EMS 56752
Features
Fast Drying, Low Corrosion, UV Resistant, Weather Resistant
Compatible Surfaces
Aluminum, Iron, Steel
Housing Material
Aluminum
NSF Registered
No
Maximum Application Temperature
150 Degrees F
Paint Marker Format
Marker
US DOE RDT-F7-3T Specification Compliance
No
MIL Spec STD-2041D Compliance
No
Housing Attachment Style
Cap Clip
US Navy C3070 Specification Compliance
No
Pigment Permanence
Permanent
Minimum Application Temperature
-50 Degrees F
Pigment Material
Paint
Minimum Performance Temperature
-50 Degrees F
Specialty Environment or Surface Conditions
Aerospace Industry
Compatible Replacement Tip
96867
GE Nuclear and Aircraft Engine Specification Compliance
D50TF8
Maximum Performance Temperature
350 Degrees F
Rolls-Royce EMS 56752 Specification Compliance
Yes
Tip Protection Type
Clip-Cap

Description

Liquid Paint Marker, Actuation Type Valve, Compatible Replacement Tip 96867, Compatible Surfaces Aluminum, Iron, Steel, Dry Time 46 sec, GE Nuclear and Aircraft Engine Specification Compliance D50TF8, Housing Attachment Style Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.