Zoro Homepage

Liquid Paint Marker, White, Steel

  • Mfr # 96652G

  • Zoro # G608446658


product price: $9.39
/ea

Key Features

Tip Material
Steel
Marking Tip Shape
Ball
Tip Size
3 mm
Features
UV Resistant, Weather Resistant
Series
StylMark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96652G
Zoro #
G608446658
UPC #
048615966526
Country of Origin
France

Dimensions

Tip Size
3 mm
Overall Length
6 1/4 in

Details

Color
White
Item
Liquid Paint Markers
Tip Material
Steel
Marking Tip Shape
Ball
Features
UV Resistant, Weather Resistant
Series
StylMark
Actuation Type
Tube
Dry Time
15 min
US Navy C3070 Specification Compliance
No
NSF Registered
No
US DOE RDT-F7-3T Specification Compliance
No
Rolls-Royce EMS 56752 Specification Compliance
No
Tip Protection Type
Cap
Maximum Application Temperature
158 Degrees F
Paint Marker Format
Tube
Maximum Performance Temperature
200 Degrees F
Housing Material
Aluminum
Specialty Environment or Surface Conditions
Difficult Surfaces; Rough Surfaces; Smooth Surfaces
Compatible Surfaces
Aluminum, Glass, Iron, Plastic, PVC, Rubber, Steel, Tires
Minimum Application Temperature
-5 Degrees F
Pigment Material
Paint
Pigment Permanence
Permanent
Minimum Performance Temperature
-4 Degrees F
Housing Attachment Style
None
MIL Spec STD-2041D Compliance
No

Description

Liquid Paint Marker, Actuation Type Tube, Compatible Replacement Tip Not Applicable, Compatible Surfaces Aluminum, Glass, Iron, Plastic, PVC, Rubber, Steel, Dry Time 15 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Not Applicable, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Ball, Maximum Application Temperature 158 Degrees F, Maximum Performance Temperature 200 Degrees F, MIL Spec STD-2041D Compliance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.