Zoro Homepage

Liquid Paint Marker, White, Steel

  • Mfr # 96664G

  • Zoro # G308446699


product price: $8.19
/ea

Key Features

Color
White
Tip Material
Steel
Marking Tip Shape
Ball
Tip Size
6 mm
Dry Time
15 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96664G
Zoro #
G308446699
UPC #
-
Country of Origin
France

Dimensions

Tip Size
6 mm
Overall Length
6 1/4 in

Description

Liquid Paint Marker, Actuation Type Tube, Compatible Replacement Tip Not Applicable, Compatible Surfaces Aluminum, Glass, Iron, Plastic, PVC, Rubber, Steel, Dry Time 15 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Not Applicable, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Ball, Maximum Application Temperature 158 Degrees F, Maximum Performance Temperature 200 Degrees F, MIL Spec STD-2041D Compliance No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.