
Lumber Crayon 200, Blue, PK12
Mfr # 80355
Zoro # G4562735
product price: $15.19
/pk 12, $1.27/eaKey Features
Overall Length
4 3/4 in
Color
Blue
Marking Tool Color Family
Blues
Tip Style
Hex
Marking Tool Tip Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80355
Zoro #
G4562735
UPC #
048615803555
Country of Origin
United States
Dimensions
Overall Length
4 3/4 in
Marking Tool Tip Size Group
Large
Tip Size
12.7 mm
Marker Size Group
Mini-Standard
Tip Size Group
Large
Description
The Markal 80355 Lumber Crayon is the ideal marking tool for both indoor and outdoor projects. It works well in cold climates, even when temperatures are as low as -20 degrees F. The soft, standard-grade lumber crayon is designed for general use on concrete, metal, plastic, rubber, stone and wood surfaces. Its blue color makes it easy to see on a variety of surfaces. The crayon's temperature range is between -20 degrees F and 150 degrees F. It has a dry time of 2 minutes once applied to the surface you are marking. If you need an effective marker that will last through all your jobs regardless of the weather conditions or environment then this Markal Lumber Crayon is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.