
Lumber Crayon, Large Tip, Blue Color Family, Clay, 12 PK
Mfr # 80385
Zoro # G5139224
product price: $16.79
/pk 12, $1.40/eaKey Features
Marking Tip Shape
Hex
Tip Size
14 mm
Marking Tool Product Group
Lumber Crayons
Features
Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Dry Time
Immediate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80385
Zoro #
G5139224
UPC #
048615803852
Country of Origin
Germany
Dimensions
Tip Size
14 mm
Tip Size Group
Large
Marker Size Group
Mini-Standard
Overall Length
4 5/8 in
Details
Color
Blue
Item
Lumber Crayon
Marking Tip Shape
Hex
Marking Tool Product Group
Lumber Crayons
Features
Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Dry Time
Immediate
Glow-in-the-Dark
No
Compatible Surfaces
Concrete, Metal, Plastic, Rubber, Stone, Wood
Pigment Permanence
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-20 Degrees F
Specialty Environment or Surface Conditions
General Purpose
Pigment Material
Clay
Maximum Application Temperature
150 Degrees F
Housing Material
Wood Holder
Color Family
Blues
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -20 Degrees F, Overall Length 4 5/8 in, Pigment Color Blue, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.