
Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK
Mfr # 80386
Zoro # G5139653
product price:Â $16.79
/pk 12, $1.40/eaKey Features
Marking Tip Shape
Hex
Tip Size
14 mm
Marking Tool Product Group
Lumber Crayons
Features
Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Dry Time
Immediate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80386
Zoro #
G5139653
UPC #
048615803869
Country of Origin
Mexico
Dimensions
Tip Size
14 mm
Overall Length
4 5/8 in
Marker Size Group
Mini-Standard
Tip Size Group
Large
Details
Color
Green
Item
Lumber Crayon
Marking Tip Shape
Hex
Marking Tool Product Group
Lumber Crayons
Features
Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Dry Time
Immediate
Specialty Environment or Surface Conditions
General Purpose
Pigment Material
Clay
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Application Temperature
150 Degrees F
Glow-in-the-Dark
No
Compatible Surfaces
Concrete, Metal, Plastic, Rubber, Stone, Wood
Minimum Application Temperature
-20 Degrees F
Pigment Permanence
Permanent
Housing Material
Wood Holder
Color Family
Greens
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -20 Degrees F, Overall Length 4 5/8 in, Pigment Color Green, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.