
Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK
Mfr # 82637
Zoro # G5139757
product price:Â $26.59
/pk 12, $2.22/eaKey Features
Marking Tip Shape
Round
Tip Size
17 mm
Marking Tool Product Group
Lumber Crayons
Features
Makes Smear-Resistant Marks, Reduces Scanning Errors. inMedium Grade in Formula Ideally Marks in Environments 0 Degrees To 40 Degrees F
Dry Time
Immediate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82637
Zoro #
G5139757
UPC #
048615826370
Country of Origin
United States
Dimensions
Tip Size
17 mm
Overall Length
4 3/4 in
Marker Size Group
Standard
Tip Size Group
Large
Details
Color
Watermelon Red
Item
Lumber Crayon
Marking Tip Shape
Round
Marking Tool Product Group
Lumber Crayons
Features
Makes Smear-Resistant Marks, Reduces Scanning Errors. inMedium Grade in Formula Ideally Marks in Environments 0 Degrees To 40 Degrees F
Dry Time
Immediate
Compatible Surfaces
Lumber, Wood
Hardness
Soft
Maximum Application Temperature
70 Degrees F
Pigment Permanence
Permanent
Pigment Material
Wax
Glow-in-the-Dark
Yes
Specialty Environment or Surface Conditions
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Grade Scanner Compatibility
Lucidyne ColorScan
Minimum Application Temperature
40 Degrees F
Housing Material
No Casing
Color Family
Reds
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Immediate, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Soft, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 70 Degrees F, Minimum Application Temperature 40 Degrees F, Overall Length 4 3/4 in, Pigment Color Red, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.