Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay

  • Mfr # 82337

  • Zoro # G5139915


product price: $27.89
/pk 12, $2.32/ea

Key Features

Marking Tip Shape
Round
Tip Size
17 mm
Marking Tool Product Group
Lumber Crayons
Features
Makes Smear-Resistant Marks, Reduces Scanning Errors. inMedium Grade in Formula Ideally Marks in Environments 40 Degrees To 70 Degrees F
Dry Time
Immediate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82337
Zoro #
G5139915
UPC #
048615823379
Country of Origin
United States

Dimensions

Tip Size
17 mm
Marker Size Group
Standard
Tip Size Group
Large
Overall Length
4 5/8 in

Details

Color
Watermelon Red
Item
Lumber Crayon
Marking Tip Shape
Round
Marking Tool Product Group
Lumber Crayons
Features
Makes Smear-Resistant Marks, Reduces Scanning Errors. inMedium Grade in Formula Ideally Marks in Environments 40 Degrees To 70 Degrees F
Dry Time
Immediate
Maximum Application Temperature
70 Degrees F
Pigment Permanence
Permanent
Pigment Material
Wax
Grade Scanner Compatibility
Lucidyne ColorScan
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Surfaces
Lumber, Wood
Glow-in-the-Dark
Yes
Hardness
Medium
Minimum Application Temperature
40 Degrees F
Specialty Environment or Surface Conditions
General Purpose
Housing Material
No Casing
Color Family
Reds

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Immediate, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Medium, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 70 Degrees F, Minimum Application Temperature 40 Degrees F, Overall Length 4 5/8 in, Pigment Color Red, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.