
Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK
Mfr # 80380
Zoro # G5139933
product price: $16.79
/pk 12, $1.40/eaKey Features
Marking Tip Shape
Hex
Tip Size
14 mm
Marking Tool Product Group
Lumber Crayons
Features
Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Dry Time
Immediate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80380
Zoro #
G5139933
UPC #
048615803807
Country of Origin
Mexico
Dimensions
Tip Size
14 mm
Overall Length
4 5/8 in
Marker Size Group
Mini-Standard
Tip Size Group
Large
Details
Color
White
Item
Lumber Crayon
Marking Tip Shape
Hex
Marking Tool Product Group
Lumber Crayons
Features
Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Dry Time
Immediate
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Permanence
Permanent
Glow-in-the-Dark
No
Pigment Material
Clay
Maximum Application Temperature
150 Degrees F
Compatible Surfaces
Concrete, Metal, Plastic, Rubber, Stone, Wood
Specialty Environment or Surface Conditions
General Purpose
Minimum Application Temperature
-20 Degrees F
Housing Material
Wood Holder
Color Family
White
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -20 Degrees F, Overall Length 4 5/8 in, Pigment Color White, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.