Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Crayon, 4-1/8 in L, Tan, Wax

  • Mfr # 82469G

  • Zoro # G508446475


product price: $5.59
/ea

Key Features

Color
Tan
Marking Tip Shape
Round
Tip Size
17 mm
Dry Time
Less than 30 sec
Minimum Application Temperature
70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82469G
Zoro #
G508446475
UPC #
048615824697
Country of Origin
United States

Dimensions

Tip Size
17 mm
Marker Size Group
Standard
Overall Length
4 1/8 in

Details

Color
Tan
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Minimum Application Temperature
70 Degrees F
Glow-in-the-Dark
Yes
Compatible Surfaces
Lumber, Wood
Pigment Material
Wax
Hardness
Firm
Maximum Application Temperature
100 Degrees F
Specialty Environment or Surface Conditions
Wet Surfaces
Visibility through Paint
Not Visible under Paint
Pigment Permanence
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
Tip Protection Type
None
Refillable Type
No
Grade Scanner Compatibility
Cypress, Lucidyne, Newnes-McGehee
Housing Material
No Casing

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 1/8 in, Pigment Color Tan, Pigment Material Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.