Marking Crayon, 4-3/4 in L, Green, Wax
Mfr # 82234G
Zoro # G208446751
product price: $2.49
/eaKey Features
Color
Green
Marking Tip Shape
Hex
Tip Size
1/2 in
Dry Time
Less than 30 sec
Marker Size Group
Mini-Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82234G
Zoro #
G208446751
UPC #
048615822341
Country of Origin
United States
Dimensions
Tip Size
1/2 in
Marker Size Group
Mini-Standard
Overall Length
4 3/4 in
Details
Color
Green
Item
Lumber-Timber Marker
Marking Tip Shape
Hex
Dry Time
Less than 30 sec
Refillable Type
No
Specialty Environment or Surface Conditions
Lumber
Minimum Application Temperature
70 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Visibility through Paint
Not Visible under Paint
Maximum Application Temperature
100 Degrees F
Glow-in-the-Dark
Yes
Hardness
Hard
Pigment Permanence
Permanent
Compatible Surfaces
Lumber, Wood
Tip Protection Type
None
Grade Scanner Compatibility
Lucidyne ColorScan
Pigment Material
Wax
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Hard, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 3/4 in, Pigment Color Green, Pigment Material Wax, Pigment Maximum Surface Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.