Marking Crayon, 4-3/4 in L, Green, Wax
Mfr # 82239G
Zoro # G108446769
product price: $2.39
/eaKey Features
Color
Green
Marking Tip Shape
Round
Tip Size
11/16 in
Dry Time
Less than 30 sec
Glow-in-the-Dark
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82239G
Zoro #
G108446769
UPC #
048615822396
Country of Origin
United States
Dimensions
Tip Size
11/16 in
Overall Length
4 3/4 in
Marker Size Group
Standard
Details
Color
Green
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Glow-in-the-Dark
Yes
Visibility through Paint
Not Visible under Paint
Refillable Type
No
Hardness
Hard
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Application Temperature
100 Degrees F
Specialty Environment or Surface Conditions
Lumber
Grade Scanner Compatibility
Lucidyne ColorScan
Pigment Permanence
Permanent
Minimum Application Temperature
70 Degrees F
Pigment Material
Wax
Tip Protection Type
None
Compatible Surfaces
Lumber, Wood
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Hard, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 3/4 in, Pigment Color Green, Pigment Material Wax, Pigment Maximum Surface Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.