Marking Crayon, 4-3/4 in L, Green, Wax
Mfr # 82339G
Zoro # G808446595
product price: $2.49
/eaKey Features
Color
Green
Marking Tip Shape
Round
Tip Size
11/16 in
Dry Time
Less than 30 sec
Glow-in-the-Dark
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82339G
Zoro #
G808446595
UPC #
048615823393
Country of Origin
United States
Dimensions
Tip Size
11/16 in
Overall Length
4 3/4 in
Marker Size Group
Standard
Details
Color
Green
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Glow-in-the-Dark
Yes
Hardness
Medium
Refillable Type
No
Specialty Environment or Surface Conditions
Lumber
Minimum Application Temperature
40 Degrees F
Grade Scanner Compatibility
Lucidyne ColorScan
Tip Protection Type
None
Pigment Material
Wax
Visibility through Paint
Not Visible under Paint
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Surfaces
Lumber, Wood
Pigment Permanence
Permanent
Maximum Application Temperature
70 Degrees F
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Medium, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 70 Degrees F, Minimum Application Temperature 40 Degrees F, Overall Length 4 3/4 in, Pigment Color Green, Pigment Material Wax, Pigment Maximum Surface Temperature 70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.