Marking Crayon, 4-3/4 in L, Green, Wax
Mfr # 82639G
Zoro # G308446521
product price: $2.79
/eaKey Features
Color
Green
Marking Tip Shape
Round
Tip Size
11/16 in
Dry Time
Less than 30 sec
Marker Size Group
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82639G
Zoro #
G308446521
UPC #
048615826394
Country of Origin
United States
Dimensions
Tip Size
11/16 in
Marker Size Group
Standard
Overall Length
4 3/4 in
Details
Color
Green
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Refillable Type
No
Glow-in-the-Dark
Yes
Pigment Material
Wax
Minimum Application Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Hardness
Soft
Pigment Permanence
Permanent
Maximum Application Temperature
40 Degrees F
Compatible Surfaces
Lumber, Wood
Visibility through Paint
Not Visible under Paint
Tip Protection Type
None
Grade Scanner Compatibility
Lucidyne ColorScan
Specialty Environment or Surface Conditions
Lumber
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Soft, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 40 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 4 3/4 in, Pigment Color Green, Pigment Material Wax, Pigment Maximum Surface Temperature 40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.