Marking Crayon, 4-3/4 in L, Orange, Wax
Mfr # 82231G
Zoro # G808446717
product price: $2.79
/eaKey Features
Color
Orange
Marking Tip Shape
Hex
Tip Size
1/2 in
Dry Time
Less than 30 sec
Maximum Application Temperature
100 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82231G
Zoro #
G808446717
UPC #
048615822310
Country of Origin
United States
Dimensions
Tip Size
1/2 in
Marker Size Group
Mini-Standard
Overall Length
4 3/4 in
Details
Color
Orange
Item
Lumber-Timber Marker
Marking Tip Shape
Hex
Dry Time
Less than 30 sec
Maximum Application Temperature
100 Degrees F
Refillable Type
No
Pigment Permanence
Permanent
Compatible Surfaces
Lumber, Wood
Specialty Environment or Surface Conditions
Lumber
Pigment Material
Wax
Indoor/Outdoor Usage
Indoor/Outdoor
Glow-in-the-Dark
Yes
Minimum Application Temperature
70 Degrees F
Tip Protection Type
None
Hardness
Hard
Visibility through Paint
Not Visible under Paint
Grade Scanner Compatibility
Lucidyne ColorScan
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Hard, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 3/4 in, Pigment Color Orange, Pigment Material Wax, Pigment Maximum Surface Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.