Marking Crayon, 4-3/4 in L, Orange, Wax
Mfr # 82331G
Zoro # G808446571
product price: $2.39
/eaKey Features
Color
Orange
Marking Tip Shape
Hex
Tip Size
1/2 in
Dry Time
Less than 30 sec
Overall Length
4 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82331G
Zoro #
G808446571
UPC #
048615823317
Country of Origin
United States
Dimensions
Tip Size
1/2 in
Overall Length
4 3/4 in
Marker Size Group
Mini-Standard
Details
Color
Orange
Item
Lumber-Timber Marker
Marking Tip Shape
Hex
Dry Time
Less than 30 sec
Pigment Material
Wax
Compatible Surfaces
Lumber, Wood
Indoor/Outdoor Usage
Indoor/Outdoor
Specialty Environment or Surface Conditions
Lumber
Refillable Type
No
Tip Protection Type
None
Minimum Application Temperature
70 Degrees F
Glow-in-the-Dark
Yes
Visibility through Paint
Not Visible under Paint
Pigment Permanence
Permanent
Hardness
Medium
Maximum Application Temperature
100 Degrees F
Grade Scanner Compatibility
Lucidyne ColorScan
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Medium, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 3/4 in, Pigment Color Orange, Pigment Material Wax, Pigment Maximum Surface Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.