Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Crayon, 4-3/4 in L, Orange, Wax

  • Mfr # 82347G

  • Zoro # G708446534


product price: $2.39
/ea

Key Features

Color
Orange
Marking Tip Shape
Round
Tip Size
11/16 in
Dry Time
Less than 30 sec
Overall Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82347G
Zoro #
G708446534
UPC #
048615823478
Country of Origin
United States

Dimensions

Tip Size
11/16 in
Overall Length
4 3/4 in
Marker Size Group
Standard

Details

Color
Orange
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Pigment Permanence
Permanent
Hardness
Medium
Minimum Application Temperature
40 Degrees F
Specialty Environment or Surface Conditions
Lumber
Indoor/Outdoor Usage
Indoor/Outdoor
Glow-in-the-Dark
Yes
Tip Protection Type
None
Pigment Material
Wax
Maximum Application Temperature
70 Degrees F
Grade Scanner Compatibility
Lucidyne ColorScan
Refillable Type
No
Compatible Surfaces
Lumber, Wood
Visibility through Paint
Not Visible under Paint
Housing Material
No Casing

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Medium, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 70 Degrees F, Minimum Application Temperature 40 Degrees F, Overall Length 4 3/4 in, Pigment Color Orange, Pigment Material Wax, Pigment Maximum Surface Temperature 70 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.