Marking Crayon, 4-3/4 in L, Yellow, Wax
Mfr # 82359G
Zoro # G608446528
product price: $2.69
/eaKey Features
Color
Yellow
Marking Tip Shape
Round
Tip Size
11/16 in
Dry Time
Less than 30 sec
Overall Length
4 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82359G
Zoro #
G608446528
UPC #
048615823591
Country of Origin
United States
Dimensions
Tip Size
11/16 in
Overall Length
4 3/4 in
Marker Size Group
Standard
Details
Color
Yellow
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Maximum Application Temperature
70 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
40 Degrees F
Grade Scanner Compatibility
Lucidyne ColorScan
Hardness
Medium
Specialty Environment or Surface Conditions
Lumber
Refillable Type
No
Pigment Permanence
Permanent
Compatible Surfaces
Lumber, Wood
Visibility through Paint
Not Visible under Paint
Glow-in-the-Dark
Yes
Tip Protection Type
None
Pigment Material
Wax
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Medium, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 70 Degrees F, Minimum Application Temperature 40 Degrees F, Overall Length 4 3/4 in, Pigment Color Yellow, Pigment Material Wax, Pigment Maximum Surface Temperature 70 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.