Zoro Homepage

Marking Crayon, 4-7/8 in L, Orange, Wax

  • Mfr # 82459G

  • Zoro # G808446434


product price: $5.59
/ea

Key Features

Color
Orange
Marking Tip Shape
Round
Tip Size
17 mm
Dry Time
Less than 30 sec
Hardness
Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82459G
Zoro #
G808446434
UPC #
048615824598
Country of Origin
United States

Dimensions

Tip Size
17 mm
Marker Size Group
Standard
Overall Length
4 7/8 in

Details

Color
Orange
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Hardness
Firm
Specialty Environment or Surface Conditions
Wet Surfaces
Minimum Application Temperature
70 Degrees F
Pigment Material
Wax
Maximum Application Temperature
100 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Tip Protection Type
None
Refillable Type
No
Grade Scanner Compatibility
Cypress, Lucidyne, Newnes-McGehee
Glow-in-the-Dark
Yes
Visibility through Paint
Not Visible under Paint
Pigment Permanence
Permanent
Compatible Surfaces
Lumber, Wood
Housing Material
No Casing

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 7/8 in, Pigment Color Orange, Pigment Material Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.