Marking Crayon, 5 in L, Gold, Wax
Mfr # 82463G
Zoro # G108446462
product price: $5.49
/eaKey Features
Color
Gold
Marking Tip Shape
Round
Tip Size
17 mm
Dry Time
Less than 30 sec
Hardness
Firm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82463G
Zoro #
G108446462
UPC #
048615824635
Country of Origin
United States
Dimensions
Tip Size
17 mm
Overall Length
5 in
Marker Size Group
Standard
Details
Color
Gold
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Hardness
Firm
Minimum Application Temperature
70 Degrees F
Tip Protection Type
None
Refillable Type
No
Grade Scanner Compatibility
Cypress, Lucidyne, Newnes-McGehee
Specialty Environment or Surface Conditions
Wet Surfaces
Visibility through Paint
Not Visible under Paint
Compatible Surfaces
Lumber, Wood
Glow-in-the-Dark
Yes
Pigment Permanence
Permanent
Indoor/Outdoor Usage
Indoor/Outdoor
Pigment Material
Wax
Maximum Application Temperature
100 Degrees F
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 5 in, Pigment Color Gold, Pigment Material Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.