Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marking Crayon, Green, Clay, PK12

  • Mfr # 80356G

  • Zoro # G7759187


product price: $12.79
/pk 12, $1.07/ea

Key Features

Max. Temp.
150 Degrees F
Marking Tool Color Family
Greens
Marking Tool Tip Shape
Hex
Marking Tool Tip Size Group
Large
Marking Tool Product Group
Lumber Crayons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80356G
Zoro #
G7759187
UPC #
048615803562
Country of Origin
United States

Dimensions

Marking Tool Tip Size Group
Large
Tip Size Group
Large

Details

Item
Lumber Crayon
Max. Temp.
150 Degrees F
Marking Tool Color Family
Greens
Marking Tool Tip Shape
Hex
Marking Tool Product Group
Lumber Crayons
Min. Temp.
-20 Degrees F
Marking Tool Base Material
Clay
Marking Tool Surface Material
Concrete, Metal, Plastic, Rubber, Stone, Wood
Pigment Color
Green
Pigment Material
Clay
Compatible Surfaces
Concrete, Metal, Plastic, Rubber, Stone, Wood
Product Type
Lumber Crayon
Product Shape
Hexagonal Cylinder
Glow-in-the-Dark
No
Specialty Environment or Surface Conditions
General Purpose
Marking Tip Shape
Hex
Hardness
Soft
Casing Material
Wood Holder
Pigment Permanence
Permanent
Minimum Application Temperature
-20 Degrees F
Maximum Application Temperature
150 Degrees F

Description

The Markal 80356G Lumber Crayon is the ideal tool for marking on different surfaces. You can use it to mark on concrete, metal, plastic, rubber, stone and wood. Ideal for use in any weather conditions, this green lumber crayon has a hexagonal shape and a large tip size. It is made of clay and can withstand temperatures up to 150 degrees F as well as -20 degrees F. This pack contains 12 crayons so you'll have plenty of tools to complete your next project. The Markal 80356G Lumber Crayon makes an excellent addition to your tool box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.