Marking Crayon, White, Wax
Mfr # 80350G
Zoro # G308446781
product price: $3.39
/eaKey Features
Color
White
Tip Size
12.7 mm
Dry Time
Less than 30 sec
Glow-in-the-Dark
Yes
Pigment Material
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80350G
Zoro #
G308446781
UPC #
048615803500
Country of Origin
United States
Dimensions
Tip Size
12.7 mm
Tip Size Group
Extra Large
Details
Color
White
Item
Liquid Paint Marker
Dry Time
Less than 30 sec
Glow-in-the-Dark
Yes
Pigment Material
Wax
Visibility through Paint
Not Visible under Paint
Specialty Environment or Surface Conditions
Lumber
Refillable Type
No
Tip Protection Type
None
Hardness
Soft
Pigment Permanence
Permanent
Compatible Surfaces
Aluminum, Iron, Lumber, Masonry, Plastic, PVC, Rubber, Steel, Tires, Wood
Minimum Application Temperature
-20 Degrees F
Housing Material
No Casing
Maximum Application Temperature
150 Degrees F
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Not Applicable, Hardness Soft, Pigment Color White, Pigment Material Wax, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Minimum Surface Temperature -20 Degrees F, Pigment Permanence Permanent, Product Type Marking Crayon, Refill Part Number Not Applicable, Refillable Type Not Applicable, Removal Method Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.