MarkingCrayon, 4-7/8inL, Yellow/Orange, Wax
Mfr # 82446G
Zoro # G708446619
product price: $5.49
/eaKey Features
Color
Yellow Orange
Marking Tip Shape
Round
Tip Size
17 mm
Dry Time
Less than 30 sec
Pigment Material
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82446G
Zoro #
G708446619
UPC #
048615824468
Country of Origin
United States
Dimensions
Tip Size
17 mm
Marker Size Group
Standard
Overall Length
4 7/8 in
Details
Color
Yellow Orange
Item
Lumber-Timber Marker
Marking Tip Shape
Round
Dry Time
Less than 30 sec
Pigment Material
Wax
Indoor/Outdoor Usage
Indoor/Outdoor
Specialty Environment or Surface Conditions
Wet Surfaces
Refillable Type
No
Tip Protection Type
None
Pigment Permanence
Permanent
Compatible Surfaces
Lumber, Wood
Visibility through Paint
Not Visible under Paint
Minimum Application Temperature
70 Degrees F
Hardness
Firm
Glow-in-the-Dark
Yes
Maximum Application Temperature
100 Degrees F
Grade Scanner Compatibility
Cypress, Lucidyne, Newnes-McGehee
Housing Material
No Casing
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Not Applicable, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 7/8 in, Pigment Color Yellow/Orange, Pigment Material Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.