Zoro Homepage

Paint Crayon, Large Tip, Black Color Family, 12 PK

  • Mfr # 80223

  • Zoro # G5140021


product price: $20.99
/pk 12, $1.75/ea

Key Features

Marking Tip Shape
Round
Tip Size
17 mm
Series
B Paintstik
Marking Tool Product Group
Paint Crayons
Features
Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80223
Zoro #
G5140021
UPC #
048615802237
Country of Origin
United States

Dimensions

Tip Size
17 mm
Tip Size Group
Large
Marker Size Group
Standard
Overall Length
4 3/4 in

Details

Color
Black
Item
Paint Crayon
Marking Tip Shape
Round
Series
B Paintstik
Marking Tool Product Group
Paint Crayons
Features
Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Dry Time
12 to 24 hr
Glow-in-the-Dark
No
Pigment Permanence
Permanent
Minimum Application Temperature
-50 Degrees F
Maximum Application Temperature
150 Degrees F
Compatible Surfaces
Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Pigment Material
Paint
Indoor/Outdoor Usage
Indoor/Outdoor
Color Family
Black
Specialty Environment or Surface Conditions
Oily Surfaces; Rough Surfaces
Housing Material
Wood Holder

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.