Zoro Homepage

Paint Crayon, Large Tip, Blue Color Family, 12 PK

  • Mfr # 80225

  • Zoro # G5139285


product price: $20.99
/pk 12, $1.75/ea

Key Features

Marking Tip Shape
Round
Tip Size
17 mm
Dry Time
12 to 24 hr
Features
Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Marking Tool Product Group
Paint Crayons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80225
Zoro #
G5139285
UPC #
048615802251
Country of Origin
United States

Dimensions

Tip Size
17 mm
Marker Size Group
Standard
Overall Length
4 3/4 in
Tip Size Group
Large

Details

Color
Blue
Item
Paint Crayon
Marking Tip Shape
Round
Dry Time
12 to 24 hr
Features
Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Marking Tool Product Group
Paint Crayons
Series
B Paintstik
Compatible Surfaces
Concrete, Glass, Iron, Lumber, Pipes, Plastic, Rubber, Steel, Stone, Timber, Tires, Tubes
Pigment Permanence
Permanent
Maximum Application Temperature
150 Degrees F
Color Family
Blues
Glow-in-the-Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Specialty Environment or Surface Conditions
Oily Surfaces; Rough Surfaces
Pigment Material
Paint
Minimum Application Temperature
-50 Degrees F
Housing Material
Wood Holder

Description

Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Blue, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.