
Paint Crayon, Large Tip, Blue Color Family, 12 PK
Mfr # 80725
Zoro # G2840783
product price: $75.89
/pk 12, $6.32/ea
Free Shipping & Returns
Key Features
Color
Blue
Marking Tip Shape
Round
Tip Size
17 mm
Features
Bleed Through Primer or Painted Surfaces, Marking Temperature -50 Degrees To 150 Degrees F
Series
B-L(R) Paintstik(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80725
Zoro #
G2840783
UPC #
048615807256
Country of Origin
United States
Dimensions
Tip Size
17 mm
Tip Size Group
Large
Overall Length
4 3/4 in
Marker Size Group
Standard
Details
Color
Blue
Item
Paint Crayon
Marking Tip Shape
Round
Features
Bleed Through Primer or Painted Surfaces, Marking Temperature -50 Degrees To 150 Degrees F
Series
B-L(R) Paintstik(R)
Dry Time
12 to 24 hr
Marking Tool Product Group
Paint Crayons
Glow-in-the-Dark
No
Minimum Application Temperature
-50 Degrees F
Pigment Material
Paint
Pigment Permanence
Permanent
Visibility through Paint
Bleeds through Paint
Color Family
Blues
Maximum Application Temperature
150 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Specialty Environment or Surface Conditions
General Purpose
Compatible Surfaces
Iron, Steel, Structural Steel
Housing Material
Wood Holder
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material Paper, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Blue, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.